Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16084
Zoro # G3473683
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16084
- Zoro # G3473683
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,1/2 In.-13 NC,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Jaw Puller, 14" Jaw Reach, 35 tons Cap. (216)
- PROTO 1/4 in Drive Impact Socket 3/8 in Size, Deep Socket, black oxide (J6512H)
- CRAFTSMAN Sockets, 3/8" Drive 13/16" 6 Point SAE S (CMMT43008)
- GREENLEE Knockout Punch, 1 61/64" Size (K2P-1-1/2-B)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLEVELAND Straight Flute Hand Tap, 9/16"-18, Bottoming, Plug, Taper, 4 Flutes (C54768)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C63241)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19233)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19323)
- WIDIA Straight Flute Hand Tap, Bottoming, 2 (15474)
- WIDIA Straight Flute Hand Tap, Taper, 4 (11660)
- North American Taps