Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16049
Zoro # G3473701
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16049
- Zoro # G3473701
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,1/2 In.-13 NC,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5/8 X 18, SDS PLUS DRILL - 1700A (170A14018)
- DEWALT IMPACT READY(R) Magnetic Pivot Holder (DWPVTHLD)
- GUARDAIR Guardair 57S30XB, Original Safety Air Gun (57S30XB)
- TEKTON 10 mm High-Torque Black Oxide Blade Nut Driver (26888)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap Modified Bottoming, 3 Flutes (12801100)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14909)
- OSG Straight Flute Hand Tap Modified Bottoming, 4 Flutes (12801500)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (329065)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1004900)
- WIDIA Straight Flute Hand Tap , 1-1/8"-7 , Taper , 4 Flutes, UNC (14594)
- North American Straight Flute 4-Flute Taps