Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 15999
Zoro # G3479408
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 15999
- Zoro # G3479408
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,7/16 In.-28 NEF,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Clear Face Shield, Fibre-Metal Style, 9" x 19" (4199C)
- LITTLE GIANT PUMP Tank, Coolant, 5 G (560040)
- ZORO SELECT Annular Cutter, M2 HSS, 11/16 Dia, 1 Cut D (4TGZ4)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/4x1/4x1-1/8x3 (C61854)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLE-LINE Straight Flute Hand Tap, Plug 4 Flutes (C00739)
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LXH9)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54739)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1970400)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54663)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1680300)
- North American Taps