Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 15964
Zoro # G3479003
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 15964
- Zoro # G3479003
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,7/16 In.-20 NF,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Gasket (H) for Hitachi NR83A5 Replaces Hitachi 889-080 (SP 889-080)
- BONDHUS 6 Piece Torx? L-Shape Torx? Key Set, 11346 (11346)
- CENTURY DRILL & TOOL & Tool Steel Double-Ended Screw Extractor Set 4 pc (73430)
- SENCO #2 Square Bit, 2 Pieces, 1/4" Shank, PK2 (EA0301)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C54547)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11598)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C55132)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1602007)
- WIDIA Straight Flute Hand Tap , 1"-8 , Taper , 4 Flutes, UNC (11668)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (306309)
- North American Straight Flute 4-Flute Taps