Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 15944
Zoro # G3479362
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15944
- Zoro # G3479362
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,7/16 In.-18 NS,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, Plain, 60 deg., #1, HSS (10121)
- OSG Spiral Point Tap, Plug 3 Flutes (34200501)
- CHICAGO PNEUMATIC 1/2" Pistol Air Drill 900 rpm (CP1117P09)
- WESTWARD 5-1/4" Insulated Diagonal Cutters, Flush Cut (3WY52)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54675)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (302484)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62025)
- OSG Straight Flute Hand Tap, Plug, 4 (1734200)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (301767)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14773)
- North American Taps