Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 15908
Zoro # G3479310
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15908
- Zoro # G3479310
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,7/16 In.-14 NC,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Pool Trowel, Wood, 7-7/8" Shank, 16x3" (CF273B)
- KNIPEX Insulated Socket Extension, 1/2" Dr, 5" L (98 45 125)
- WESTWARD Torque Wrench Head, Open End, 19mm (19ZC96)
- SAWSTOP Compact Table Saw Folding Stand, 30" L (CTS-FS)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1025101)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20646)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19258)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C60752)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11908)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328752)
- North American Straight Flute 4-Flute Taps