Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 15899
Zoro # G3475278
product price: $48.75
/ea
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15899
- Zoro # G3475278
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,13/32 In.-32 NS,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE SPRING General Wire LE-3 26" Flexible Leader (LE-3)
- PROTO Combination Wrench, SAE, 9/16" Head Sz (J1218HASD)
- DEWALT 5"/ 6" Cutting & Tuckpointing Dust Shroud (DWE46100)
- MITUTOYO Outside Spring Caliper, 8 In (950-223)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54537)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328704)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (302187)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1112600)
- OSG Straight Flute Hand Tap, Taper, 4 (1120600)
- ZORO SELECT Straight Flute Hand Tap Bottoming, 4 Flutes (20330)
- North American Taps