Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # 15898
Zoro # G3475497
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15898
- Zoro # G3475497
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,13/32 In.-32 NS,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Stainless Carpenters Try Square, 14" (K53-14-N)
- KLEIN TOOLS Metric T-Handle Hex Key, 2.5 mm Tip Size (JTH6M25)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 23/64 (C18649)
- KLEIN TOOLS Phillips, Slotted Bit 6 1/2 in, , Num. of pieces:4 (32613)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14798)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (330013)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1601407)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14162)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62063)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1024405)
- North American Straight Flute 4-Flute Taps