Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 15868
Zoro # G3477527
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15868
- Zoro # G3477527
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,3/8 In.-27 NS,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY FATMAX® Aluminum Chalk Line Reel with 4 oz. Blue Chalk (47-482L)
- PONY Spring Clamp, 2 in Clamping, Steel, Zinc, Orange (3202-HT)
- MORSE Reciprocating Blade, RECIP BIM MET , PK5, 5 PK (RB414T05)
- SUPERCUT 70.5-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade (233155)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (982)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54752)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62049)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (IR1427)
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27638)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (306113)
- North American Straight Flute 4-Flute Taps