Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 15864
Zoro # G3477579
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15864
- Zoro # G3477579
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,3/8 In.-24 NF,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex L-Key (Long), 9/64 (H0964L)
- MICRO 100 Brazed Tool Bit, RAD, 3.5 In L, 1/2 In W (RAD-11)
- HUOT Reamer Dispenser, Original, 38 Compartment (13410)
- DRILL AMERICA 37/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X37/64)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (19470)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (305822)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1123800)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 Flutes (C62014)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1664100)
- OSG Straight Flute Hand Tap, Taper, 4 Flutes (1970600)
- North American Straight Flute 4-Flute Taps