Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 15771
Zoro # G3476949
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15771
- Zoro # G3476949
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,3/8 In.-16 NC,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK 5/8-11 Hex Drive Installation Tool for Threaded Inserts (500-8)
- VAUGHAN MANUFACTURING 10-1/4 in. 4 oz. Commercial Ball Peen Hammer (15130)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (HYD048SS500)
- METABO Angle Grinder, 120VAC, 18-1/8" Tool L (WEP 17-150 Quick RT)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14338)
- WIDIA Straight Flute Hand Tap , 9/16"-12 , Plug , 4 Flutes, UNC (11637)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (308073)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19620)
- OSG Straight Flute Hand Tap, Taper, 4 (1025401)
- CLE-LINE Straight Flute Hand Tap Plug, 2 Flutes (C62070)
- North American Straight Flute 4-Flute Taps