Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 15767
Zoro # G3476958
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15767
- Zoro # G3476958
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,3/8 In.-16 NC,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Harlingen 5" 4-Jaw Independent Lathe Chuck Plain Back (9713-1103)
- MORSE -44-7/8 in 811 General Purpose High Performance Portable Band Saw Blade, 44-7/8 in L, 1/2 in W x 0.0 (ZWEP44811MC)
- HOUGEN 2 in. x 2 in. 12,000-Series Annular Cutter (12264)
- BOSCH 7.0 Amp Top-Handle Jig Saw (JS470E)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14814)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1140800)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302209)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1005910900)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62077)
- SPEEDTAPS Straight Flute Hand Tap Plug, 4 Flutes (SPDTPS1/2 X5)
- North American Straight Flute 4-Flute Taps