Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 15766
Zoro # G3477052
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15766
- Zoro # G3477052
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,3/8 In.-16 NC,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* 1-1/8 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer (Tool Only) (DCH293B)
- OX TOOLS Pro Whip Small Batch Mud Pan Mixer (OX-P121805)
- POWERBUILT 10" Self-Adjusting Pliers (E) (941288E)
- BIG HORN 3 Pieces 8-Inch Spring Caliper / Divider Set (19053)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14798)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1977600)
- OSG Straight Flute Hand Tap, Taper, 4 (1123001)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C63233)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C63222)
- OSG Straight Flute Hand Tap, Plug, 4 (862)
- North American Straight Flute 4-Flute Taps