Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # 15757
Zoro # G3477043
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15757
- Zoro # G3477043
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,3/8 In.-16 NC,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Spatter Resist C-Clamp, 6", Reg., 6600 lb. (H406CS)
- KLEIN TOOLS IDC Connector Crimping Pliers (D234-6)
- COBRA CARBIDE 90° Three Flute Countersink Uncoated, 1/4 (38408)
- VEGA Mag Bit Holder W/ C-Ring x 10 (1250MH1CD2)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- IRWIN Straight Flute Tap, 1/2"-13, Carbon Steel (1344)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301759)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C63222)
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27655)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14557)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1680700)
- North American Taps