Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 15750
Zoro # G3475381
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15750
- Zoro # G3475381
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,11/32 In.-32 NS,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Phillips Insert Screwdriver Bit, 2, 2Pk (69102)
- RED KAP Tool Belt, Black Leather Belt W/No Scratch Bkl, Black, 100% Leather (AB12BK RG XL)
- EKLIND Hexkey Lg 6-In-1 Metric (25161)
- GEARWRENCH 1/4" Drive 12 Point Deep SAE Socket 7/32" (80221)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C62048)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (307729)
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C00738)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14402)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328752)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 (8CPB)
- North American Taps