Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 15735
Zoro # G3478330
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15735
- Zoro # G3478330
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,5/16 In.-32 NEF,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Burnisher guard and spindle 2" (626413000)
- WESTWARD 1/4 in Drive Impact Socket 3/8 in Size 6 pt Deep Depth, Black Oxide (4LXW8)
- BAUSCH + LOMB 5X Packette Magnifier (81-31-33)
- URREA Heavy duty C-Clamp 4" (404PRO)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301933)
- IRWIN Straight Flute Tap, 3/8"-24, Carbon Steel (1536)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54675)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1812800)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1604007)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54925)
- North American Taps