Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 15720
Zoro # G3478242
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 15720
- Zoro # G3478242
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,5/16 In.-27 NS,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Crimper, Forged, Grips, 10" (2078310)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- CRAFTSMAN Sockets, 16mm 72 Tooth 12 Point Metric R (CMMT39238)
- BONDHUS SAE L-Shape Ball Hex Key, 5/8" Tip Size (15718)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 (2087-9)
- CLEVELAND Straight Flute Tap, Semi-Bottoming 4 Flutes (C27636)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C55234)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62051)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1125100)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LXN8)
- North American Straight Flute 4-Flute Taps