Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 15696
Zoro # G3478190
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 15696
- Zoro # G3478190
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,5/16 In.-24 NF,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS TTXMDN - 9 Piece Nut Driver Set (TTXMDN)
- KLEIN TOOLS Black Leather 7 Pockets, 5166 (5166)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (451-75-25-M12-ES-55)
- DISSTON Disston 1218UL-10 Blu-Mol 12 In. 18 Tpi Bi-Metal Hack Saw Blade; 10 Pack (1218UL-10)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT38F16)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1604307)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1024405)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1602407)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1971001)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (329057)
- North American Taps