Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 15691
Zoro # G3478120
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15691
- Zoro # G3478120
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,5/16 In.-22 BSF,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRO-HANDLE Drill Bit Set, Polished, 0.314 in. (HHBSKIT)
- WESTWARD Ball Bearing Drawer Slides, 16 in L Closed, 31 1/2 in L Open, 1 PR (GGS_51214)
- MILWAUKEE TOOL 3 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8643)
- K-TOOL INTERNATIONAL Multi-Function Magnetic Tool (KTI72465)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935232)
- WESTWARD Straight Flute Hand Tap , 3/4"-16 , Plug , 4 Flutes, UNF (2LWK4)
- OSG Straight Flute Hand Tap, Taper, 4 (1122400)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1603407)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1722ZR)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (307715)
- North American Straight Flute 4-Flute Taps