Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 15685
Zoro # G3478157
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15685
- Zoro # G3478157
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,5/16 In.-20 NS,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Vacuum and Battery, 2.5 gal Tank Size (0970-20, 48-11-1820)
- STANLEY Socket Set 1/4Dr 20Pc (92-802)
- PROTO 14 Piece SAE L-Shape Hex Key Set, J4987 (J4987)
- DEWALT 1" x 8" x 13-1/2" High Impact 4 Cutter SDS Max (DW5818)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1120608)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1123601)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1974101)
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LWF1)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1121401)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54781)
- North American Straight Flute 4-Flute Taps