Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 15668
Zoro # G3477953
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15668
- Zoro # G3477953
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,5/16 In.-18 NC,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Bucket Bag, Bucket Bag, Gray, Canvas, 0 Pockets (5940T)
- BON TOOL Base Tool, Stainless Steel 6" X 6", 1" Radius 6" Lip Wood Handle (12-474)
- PROTO 1/4 in Drive, 5mm Hex Metric Socket, 6 Points (J4705M)
- HHIP 0.03" Dial Test Indicator & Mini Universal Magnetic Base Kit (4400-0016)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (328778)
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LWR7)
- IRWIN Straight Flute Tap, 1/2"-13, Carbon Steel, Tap Chamfer: Bottoming (1544)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C63217)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (11900)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54617)
- North American Taps