Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 15620
Zoro # G3475153
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15620
- Zoro # G3475153
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,1/4 In.-56 NS,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 24" Extension (U75LJ024AA3)
- KIPP Indexing Plunger, Cam-Action, D=4, D1= 3/8-16, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0704A4)
- CRAFTSMAN Sockets, 1/2" Drive 27mm Metric Deep Imp (CMMT16087)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46898)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (305511)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (11650)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1663500)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (15270)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1111300)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1445)
- North American Straight Flute 4-Flute Taps