Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 15615
Zoro # G3475147
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15615
- Zoro # G3475147
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,1/4 In.-48 NS,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point X-Core™ Pinless Universal Impact Metric Extension Socket 15mm (84495)
- LENOX Band Saw Blade, 12 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (80281D2B123860)
- BON TOOL Bon 21-264 Dead Blow Pave Sledge, 9 Lb (21-264)
- INGERSOLL-RAND 8" Wide Jaw Adjustable Wrench (IR) (755250)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (305529)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54908)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328675)
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes (BPT916F18)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1121000)
- OSG Straight Flute Hand Tap, Taper, 4 (751)
- North American Taps