Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 15614
Zoro # G3475101
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15614
- Zoro # G3475101
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,1/4 In.-48 NS,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/4" Drive 11mm 6 Point Shallow (CMMT43509)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 1/4in (809504)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-V (C22746)
- MAKITA 7" Wool Bonnet, Hook & Loop, Polishing (743403-A)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1970400)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54537)
- IRWIN Straight Flute Tap, 1/2"-13, Carbon Steel (1344)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (651)
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LWJ2)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1841)
- North American Straight Flute 4-Flute Taps