Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 15603
Zoro # G3475040
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15603
- Zoro # G3475040
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,1/4 In.-40 NS,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Metric Plain Hex Key, 10 mm Tip Size, 4 3/8 in Long, 10 mm Short (54TU72)
- TEKTON 1/2 Inch Drive x 10 mm Deep 6-Point Socket (SHD23110)
- OSG Thread Forming Tap, M10-1.00, Modified Bottoming, TiCN, 0 Flutes (1635010018)
- MAYHEW Combination Punch Set, 16 Pieces (61341)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19226)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C62044)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19129)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 Flutes (C62055)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (2407903)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (329073)
- North American Straight Flute 4-Flute Taps