Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # 15597
Zoro # G3475007
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15597
- Zoro # G3475007
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,1/4 In.-36 NS,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Angle Grinder Kit, 60V, 9000 RPM (DCG418X2/DCG418B)
- VERMONT GAGE Adj. Go Ring Gage, 1-14 UNS 2A (361164110)
- LENOX Hole Saw Kit, 7/8 in to 2 1/2 in (LXAH3LSET6)
- FREUD Flush Trim Router Bit, 1/2" Cutting Dia. (42-104)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Plug, 4 (1978600)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1121800)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1680800)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (343513)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11908)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (305529)
- North American Taps