Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 15566
Zoro # G3474663
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15566
- Zoro # G3474663
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,1/4 In.-28 NF,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Automatic Locking Ratcheting Hose Pinch Off Pliers (145)
- DUSTLESS TECHNOLOGIES Y-Connector Dual Vac Kit w 12.5ft Hose (D0016)
- WALTER SURFACE TECHNOLOGIES Drum Sander, 12.4A, 3800 RPM (30A268)
- MILTON INDUSTRIES Milton, Turbo Blow Gun with Adjustable Nozzle, 3/8in NPT (S-181)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14830)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1594701)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19233)
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes (2LWP6)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1122401)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1136801)
- North American Straight Flute 4-Flute Taps