Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 15519
Zoro # G3474779
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15519
- Zoro # G3474779
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,1/4 In.-20 NC,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket 13/16 in Size, Deep Socket, Black Phosphate (49-66-7811)
- BURNDY Long-Barrel Splice, 2 AWG Wire Gauge (YS2C)
- WESTWARD 3/16" 135 Deg. Jobber Length Drill Bit (401J56)
- BOSCH Cordless Sander, 5" Disc, Random Orbital (GEX12V-5N)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62022)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1122908)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1734300)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C60808)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1603907)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54414)
- North American Straight Flute 4-Flute Taps