Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # 15494
Zoro # G3474429
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15494
- Zoro # G3474429
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,1/4 In.-20 NC,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #5 (Drill Size 17/64") (65009)
- LINK HANDLES Socket Hoe Handle, 54", Chucked (66643)
- DIABLO 1"x17-1/2" Auger Bit (DAG3110)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H324GE)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap , M10-1.00 , Plug , 4 Flutes, Metric Fine (1973700)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (306444)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14027)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (330053)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14060)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (3144203)
- North American Straight Flute 4-Flute Taps