Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 15489
Zoro # G3474462
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15489
- Zoro # G3474462
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,1/4 In.-20 NC,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 1/2"–2" Rigid Single Shoe Group (700SR)
- IRWIN I-Beam Level, 36in, PK6 (1801092)
- GEARWRENCH 3/8" Drive Extension 6" (81242)
- PELICAN Black Protective Case, 22"L x 13.8"W x 9"D (1510NF)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (330041)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935246)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54626)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20453)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1739500)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328281)
- North American Taps