Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 15450
Zoro # G3476352
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15450
- Zoro # G3476352
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,3/16 In.-32 NS,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS AO302 Arbor 3MT/2JT (7314N)
- MELIN TOOL CO Countersink, HSS, 0F, 82 deg., 9/16" (HS0-9/16-82)
- GLOBAL INDUSTRIAL Drain Cleaner For 4-9 Pipe, 200 RPM, 100' Cable (670441)
- POWERBUILT 1-1/16" Combination Wrench Polished (644153)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (301742)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT1224)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14122)
- WALTER Straight Flute Hand Tap, Plug, 4 (E21364-M16X1.5)
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C63227)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (11610)
- North American Straight Flute 4-Flute Taps