Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 15444
Zoro # G3476398
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15444
- Zoro # G3476398
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,3/16 In.-24 NS,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Extension, 3/8"X18" (5263)
- WRIGHT TOOL Renewal Kit 1" Drive Ratchet Renewal Kit (38402)
- KESON 50 ft/15m Tape Measure, 3/8 in Blade (ST18M503X)
- IRWIN Nutsetter, 3/8", Steel (IWAF24638)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935248)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1602807)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap , M8-1.25 , Plug , Uncoated , 4 Flutes (4687-8)
- GREENFIELD THREADING Straight Flute Hand Tap, M8-1.25, Bottoming, Plug, Taper, 4 Flutes (343511)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (11597)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C63236)
- North American Taps