Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 15443
Zoro # G3476328
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15443
- Zoro # G3476328
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,3/16 In.-24 NS,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIP & CARRY Kydex Sheath for the Leatherman Surge, LSURGE-CF-BRN (LSURGE-CF-BRN)
- BIG HORN 16.5" Dia. Clear Plastic Dust Collection Bag 26" x 47" - Replaces Powermatic 1791087, PK 5 (11785)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (31501401)
- BETA Swivel Handle, 3/8" (009100845)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLE-LINE Straight Flute Hand Tap , 3/4"-10 , Taper , 4 Flutes, UNC (C62085)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (GT425004)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2495403)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330034)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305719)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54455)
- North American Straight Flute 4-Flute Taps