Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 15393
Zoro # G3470140
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15393
- Zoro # G3470140
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,#12-36 NS,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Thread Conversion Kit, 10-32, UNC, 2 pcs. (AAT202-1032)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54506)
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 2, 3/16, SS (GL3X2000B----X0)
- SUPERIOR STEEL 2# Phillips Head Power Screwdriver Bits - 4 Inch Long - 4.5mm Dia, PK 10 (BP402-10PK)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14380)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LWR9)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C62017)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWL4)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14757)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19450)
- North American Straight Flute 4-Flute Taps