Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # 15392
Zoro # G3470122
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15392
- Zoro # G3470122
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,#12-36 NS,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Spark Plug Socket 14mm 6 Point 70mm Spring Clip 3/8 Sq. Drive (3300C-14)
- KEO Counterbore, 1/32 Clearance, Size 3/8, Co (55223)
- RIDGID Dies, Univ 1-1/2 Nc Hs (48280)
- MILWAUKEE TOOL 14 ft. Concrete Vibrator Shaft (48-37-7014)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug, 4 (BPT1024)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (E21364-M20X1.5)
- OSG Straight Flute Hand Tap, Bottoming, 4 (3142903)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1123801)
- OSG Straight Flute Hand Tap, Plug, 4 (1670100)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11598)
- North American Straight Flute 4-Flute Taps