Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 15296
Zoro # G3469827
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15296
- Zoro # G3469827
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,#10-32 NF,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN PREMIER Notched Trowel, Sqre, 1/16"x 1/16"x 1/16" (646SD)
- HUSQVARNA Reversible Arbor Bushing (578398201)
- STEELMAN 1" Drive x 1-1/2" 6-Point Deep Impact Socket (79388)
- MITUTOYO Ring Gage, .60" (177-181)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20917)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (306291)
- OSG Straight Flute Hand Tap , M6-1.00 , Bottoming , 4 Flutes, (1971100)
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LWR3)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1105300608)
- OSG Straight Flute Hand Tap, Modified Bottoming, 4 Flutes (1005111408)
- North American Straight Flute 4-Flute Taps