Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 15254
Zoro # G3469790
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15254
- Zoro # G3469790
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,#10-24 NC,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide (CCMT09T308-PM5 WSM30)
- WESTWARD Torque Wrench Head, Box End, 17mm (19ZC85)
- MITUTOYO Combination C and N Diamond Indenter (64BAA071)
- DYNABRADE Right Angle Disc Sander 2In-51Mm Dia. (48520)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1608607)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1423ZR)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C55212)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1136200)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT5M90)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54374)
- North American Taps