Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 15243
Zoro # G3469818
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15243
- Zoro # G3469818
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,#10-24 NC,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Drive 13mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9039)
- COBRA CARBIDE Carbide Tracker, TNMG 432 CM14 Tracker (41092)
- WIHA Solid Shank Precision Nut Driver Set (27789)
- RIDGID Jaw- Heel #10 (15233)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1120608)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14782)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1121408)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (6016600)
- WIDIA Straight Flute Hand Tap, Plug, 4 (15473)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19256)
- North American Straight Flute 4-Flute Taps