Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # 15237
Zoro # G3469669
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15237
- Zoro # G3469669
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,#10-24 NC,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Steel 1 1/8 Hex, Flat Chisel (HS2863)
- SPEEDAIRE Air Belt Sander, 20,000 rpm (21AC03)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket Set, Metric, SAE, 3 pcs (49-66-7830)
- MILWAUKEE TOOL 2-1/8" Threaded Steel Hawg Cutter (49-57-2120)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (305511)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54413)
- OSG Straight Flute Hand Tap, Plug, 4 (1262)
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27655)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1973800)
- ZORO SELECT Straight Flute Hand Tap, Taper, 4 (20352)
- North American Straight Flute 4-Flute Taps