Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 15236
Zoro # G3469711
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 15236
- Zoro # G3469711
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,#10-24 NC,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* XR(R) 15 GA Cordless Angled Finish Nailer Kit (DCN650D1)
- EUROBOOR Portable Magnetic Core Drilling Machine (ECO.55S+TA)
- WIHA Precision Slotted Screwdriver 5/64 in Round (26029)
- WILLIAMS 1/4" Drive Socket Set, 12 pcs (MSM-12HRC)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (GT425005)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1125200)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (302472)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (753)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14196)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (305396)
- North American Straight Flute 4-Flute Taps