Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 15219
Zoro # G3471032
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15219
- Zoro # G3471032
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,#8-40 NS,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Stainless Steel Silver, 43" W x 18.5" D x 14" H (53RH51)
- MILWAUKEE TOOL Cordless Flashlight/Power Bank (2161-21, 48-59-2013)
- IRWIN Speedbor Max, 3/4x4in, Oal, PK3 (1866035)
- WESTWARD Vinyl Tile Cutter, 12 In Cap. (13P502)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap Modified Bottoming, 3 Flutes (12800900)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14450)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1974100)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328695)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1135600)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1975000)
- North American Taps