Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 15218
Zoro # G3471050
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 15218
- Zoro # G3471050
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,#8-40 NS,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-1/2" Die Stocks (DWTDS2-1/2)
- HUSQVARNA Resin Holder Disc Pad-Hook/Loop, 10.5 In (596901307)
- SLUGGER BY FEIN Annular Cutter, HSS, 1-5/16 dia., 3D (63134333003)
- PROSKIT Handheld LED Light Magnifier 3.5X (MA-021)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C55216)
- OSG Straight Flute Hand Tap, Taper, 4 Flutes (1121208)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935244)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C63232)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11906)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1734000)
- North American Straight Flute 4-Flute Taps