Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 15207
Zoro # G3471260
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15207
- Zoro # G3471260
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,#8-36 NF,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Protective Case, 20-1/4"L x 17"W (369THY-SGSH)
- DEWALT 20V MAX* XR 9 GA Cordless Fencing Stapler (Tool only) (DCFS950B)
- WESTCOTT Flexible Rule, Vinyl, Lined, 16ths, 24in (TC-382)
- THE BRUSH MAN 3 in. Blade Scraper with Threaded Handle Insert, 5PK (KNIFE-PUTTY-3)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14927)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (753)
- OSG Straight Flute Hand Tap Modified Bottoming, 4 Flutes (8330061)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (19208)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19224)
- CLE-LINE Straight Flute Hand Tap , 3/4"-10 , Plug , 2 Flutes, UNC (C62086)
- North American Straight Flute 4-Flute Taps