Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # 15201
Zoro # G3471041
$22.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 15201
- Zoro # G3471041
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,#8-32 NC,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1/2" x 12' P2000 Series Chrome Case Yellow Clad A7 Blade Power Return Tape Measure (P2212XN)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 5.00mm (47860)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-66A)
- DIABLO Universal Fit Bi-Metal Oscillating Blade (DOU350RBGP)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (11900)
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LXE2)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (308077)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1976500)
- KODIAK CUTTING TOOLS 3/8-24 TIN Coated Tap Plug Chamfer (5541165)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (330031)
- North American Taps