Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 15188
Zoro # G3471120
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15188
- Zoro # G3471120
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,#8-32 NC,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drawer Liner, Blk, Open, PVC, 22-1/2 x115 in (22XP05)
- ILC Replacement for Makita Bl1850b Battery (BL1850B)
- ELECTRIDUCT Coated Fbrglss Duct Rodder w/Cage/Wheel Stnd, 1000ft, TL-BJT-CR12-1000 (TL-BJT-CR12-1000)
- DRILL AMERICA 5.00mm Cobalt Metric Jobber Length Drill Bit (D/AMMCO5.00)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19261)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (306113)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (308081)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1970900)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1125001)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 (4984-10)
- North American Straight Flute 4-Flute Taps