Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # 15183
Zoro # G3471251
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15183
- Zoro # G3471251
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,#8-32 NC,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.73mm (112400730)
- BON TOOL Bon 14-460 Band Breaker (14-460)
- DRILL AMERICA 3/8in-16 X 6in UNC HSS Under Shank Pulley Tap (DWTET6X3/8-16SS)
- CLEVELAND Spiral Flute Tap Bottoming, 3 Flutes (C58453)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (853)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1971500)
- OSG Straight Flute Hand Tap, Plug, 4 (1110700)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C55222)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54907)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54767)
- North American Straight Flute 4-Flute Taps