Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 15182
Zoro # G3471139
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15182
- Zoro # G3471139
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,#8-32 NC,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Hexagonal Extra Long Bit 1/2" Dr, 6 Pieces, Polished Mirror (54416L)
- MILWAUKEE TOOL M12 FUEL Installation Drill/Driver (Tool-Only) (2505-20)
- ASTRO PNEUMATIC Onyx 3/8 Nano Angle Impact Wrench - 415Ft/Lb (1838)
- BORA PORTAMATE Bora Jigsaw Guide (542009)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap, Taper, 4 (11660)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1024908)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1025200)
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LWK7)
- WIDIA Straight Flute Hand Tap , 1/4"-28 , Taper , 4 Flutes, UNC (11600)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT14F20)
- North American Taps