Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # 15171
Zoro # G3471087
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15171
- Zoro # G3471087
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,#8-32 NC,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m39x4 Carbon Steel Hex Die (DWTMHX39X4)
- JOHNSON LEVEL & TOOL 48 Magnet IBeam Level (1234-4800)
- AIRCAT 1/2 in. COMPOSITE IMPACT WRENCH (1125)
- CTA MANUFACTURING 36 H.D. Chain Wrench (5052)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Taper, 4 (1014805)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1972000)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (330029)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1680200)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54677)
- CLE-LINE Straight Flute Hand Tap, Plug 2 Flutes (C62038)
- North American Straight Flute 4-Flute Taps