Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 15170
Zoro # G3471093
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15170
- Zoro # G3471093
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,#8-32 NC,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/8" AL-6 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-1006)
- BESSEY C-Clamp, 3 in Maximum Opening, Gray (CM30)
- TECHNIKS Retention Knob, 15mm, BT40, M16, 45 deg. (17803)
- DEWALT Standard Sets with ToughCase(R)+ System (DWAN2190)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27655)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305412)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1444ZR)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (2407903)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1124800)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305826)
- North American Straight Flute 4-Flute Taps