Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # 15165
Zoro # G3471008
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15165
- Zoro # G3471008
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,#8-24 NS,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN300-78-3/8X16-32 Adjustable Lever Steel (6T32A03O)
- WESTWARD Phillips, Slotted Bit 6 in, Drive Size: 3/16 in , Num. of pieces:2 (401L67)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNGA, 1, CBN (2NUVNGA331-BN2000)
- MIDWEST FASTENER 1/8" x 9/16" Rubber Vacuum Caps 1 12PK (32741)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- KODIAK CUTTING TOOLS 1/4-20 TIN Coated Tap Plug Chamfer (5540945)
- WIDIA Straight Flute Hand Tap , 1"-14 , Bottoming , 4 Flutes, UNC (14570)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (19354)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1121400)
- WIDIA Straight Flute Hand Tap , 3/8"-24 , Taper , 4 Flutes, UNC (11616)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305517)
- North American Taps